Skip Content
SANDER 6INX48IN BELT 12IN DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDER 6INX48IN BELT 12IN DISC

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWM1791292K
  • Mfr. Model # 1791292K
  • UNSPSC # 23101537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Amps AC 14.7
  • Belt Size (In.) 6 x 48
  • Disc Table Size (In.) 17-1/4 x 9
  • Disc Dia. (In.) 12
  • HP 2
  • Overall Height (In.) 54-1/2
  • Overall Depth (In.) 24
  • Disc Speed (RPM) 2,375
  • Overall Width (In.) 31-1/4
  • Voltage 230/460
  • Belt Table Tilt Angle (Deg.) 45 Degrees (Down)
  • Phase 3
  • Disc Table Tilt-In Angle (Deg.) 15 (Up), 45 (Down)
  • Table Material Cast Iron
  • Dust Collection Port Size (In.) 4
  • Belt SFPM 2,410

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list