Discontinued with Replacement
SANDER 5IN RANDOM ORBIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDER 5IN RANDOM ORBIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6021-21
  • Mfr. Model # 6021-21
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.11 lbs
Suggested Replacement Product
SANDER 5IN RANDOM ORBIT

Your Price: NA

Product Details

Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 7,000 - 12,000, Orbit Dia. 3/32 In., Type of Sandpaper Hook and Loop, Features Variable Speed Dial, Electronic Soft Start, Vacuum Port

Technical Specs

  • Features Electronic Soft Start, Vacuum Port
  • Application Sanding
  • Includes Dust Bag, Carrying Case
  • Item Disc Sander
  • Orbits per Minute 7,000 - 12,000
  • Cord 5 ft. 6"
  • Handle Design Palm Grip
  • Speed Type Variable
  • Switch Type Rocker
  • Type of Sandpaper Hook and Loop
  • Tool Weight 3.3 lbs.
  • Amps 3.0
  • Tool Length 5-1/2"
  • Pad Size 5"
  • Orbit Dia. 3/32"
  • Lock Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list