SANDER 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER 4-1/2IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTSA4542C
  • Mfr. Model # SA4542C
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Application Grinding, Sanding, Polishing
  • Features SJS LI Technology, Electronic Current Limiter, Constant Speed Control, Soft Start, Thumb Switch with Lock-on (ac),re-designed Gear Housing, Motor Winding Protection, Rotatable Gear Housing, Removable Side Handle, Slim Housing Design for Easy Handling and Manoeuvrability
  • Includes Side Handle, Pad
  • Item Sander
  • Cord 8 ft.
  • Bearings Ball
  • No Load RPM 2000 to 7800
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Tool Weight 5.3 lbs.
  • Type of Sandpaper Grinding Wheel, Sanding Disc, Wire Cup Brush
  • Lock Yes
  • Amps 12
  • Standards CSA Certified
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-3/8"
  • Pad Size 4-1/2"
  • Orbit Dia. 4-1/2"
  • Orbits per Minute 4,000 - 12,000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list