SANDER 1/4 SHEET W/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDER 1/4 SHEET W/BAG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6020-21
  • Mfr. Model # 6020-21
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Sander, Pad Size 4-1/4 In. X 4 In., Amps @ 120V 3.0, Orbits per Minute 14,000, Orbit Dia. 1/16 In., Type of Sandpaper Sheet, Cord 5-1/2 ft., Features Tactile Rubber Top And Body Grip, Integrated Vacuum Ports, Tool Length 5-1/2 In., Tool Weight 3.3 lb., Handle Design Body Grip, Speed Type Single, Switch Type Toggle, Includes Dust Bag, 1/4 Sheet Punch Pad, Carrying Case

Technical Specs

  • Application Sanding
  • Includes (1) 1/4" Sheet Palm Sander (6020-21), (1) 1/4" Sheet Punch Pad, (1) Carrying Case, (1) Dust Bag, (3) Pieces of 1/4" Sheet Sandpaper: 180 Grit, 200 Grit, 220 Grit
  • Item Sheet Palm Sander
  • Features Pad Cushioning and Break, Tactile Rubber Top and Body Grip Surface and Narrow Sander Body, Large Paper Clamp Tabs, In-line Dust Port with Flexible Dust Collection Bag, Allows for Easy Service and Brush Replacement
  • Orbits per Minute 14,000
  • Cord 5 ft. 6"
  • Handle Design Palm Grip
  • Speed Type Single
  • Tool Weight 3.3 lbs.
  • Type of Sandpaper 1/4 Sheet
  • Switch Type Rocker
  • Amps 3
  • Tool Length 5-1/2"
  • Pad Size 4-1/4" x 4"
  • Orbit Dia. 1/16"
  • Bearings Ball and Roller
  • No Load RPM 14,000
  • Standards UL Listed, CSA Certified
  • Lock Yes
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list