!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDER, DUAL ACTION

SANDER, DUAL ACTION

SPEEDAIRE

SANDER, DUAL ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDER, DUAL ACTION

SANDER, DUAL ACTION

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF3CRJ3
  • Mfr. Model # 3CRJ3
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Product Details

Air Sanders, Tool Weight 4.5 lbs. Features low vibration and includes wrenches and support handle. Adjustable regulator and right or left mounted side handle.

Technical Specs

  • Pad Face Type Vinyl
  • Vacuum/Non-Vacuum Vacuum
  • Variable Speed No
  • Spindle Size 5/16"-24
  • CFM @ Full Load 21.0
  • Air Inlet 1/4" NPT
  • Overall Length 8-1/2"
  • Handle Material Rubber
  • Tool Weight 4.5 lbs.
  • Orbit Dia. 3/8 in
  • Free Speed 9,000 RPM
  • Throttle Lock Off Lever
  • Average CFM @ 15 Second Run Time 3.00
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Exhaust Type Front
  • Housing Material Aluminum
  • Includes 6" Vinyl Face Pad

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list