SANDBLASTER,PRESSURE-FEED,80LB,65-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDBLASTER,PRESSURE-FEED,80LB,65-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z914
  • Mfr. Model # 10Z914
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Application For Removing Rust, Scale, Paint, and Dirt From Metals, Wood, Brick, and Stone
  • Features Recessed Top for Filling of Blast Media, Air Line Filter and Pressure Gauge to Control Air Flow
  • Min. CFM @ 80 PSI 9 with 3/32" Nozzle, 11 with 7/64" Nozzle, 13 with 1/8" Nozzle, 18 with 9/64" Nozzle
  • Includes 8 Ft Hose, Blast Gun, 4 Ceramic Nozzles and Protective Hood
  • Hopper Capacity (Lb.) 80
  • Air Pressure (PSI) 65 to 125
  • Item Sandblaster
  • Tank Dimension (In.) 10-13/32 x 24-45/64
  • Hopper Material Steel
  • Blaster Grouping Portable Abrasive Blaster
  • Feed Type Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list