SANDBLASTER,PRESSURE-FEED,45LB,60-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDBLASTER,PRESSURE-FEED,45LB,60-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z913
  • Mfr. Model # 10Z913
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.27 lbs

Technical Specs

  • Min. CFM @ 80 PSI 9 with 3/32" Nozzle, 11 with 7/64" Nozzle, 13 with 1/8" Nozzle, 18 with 9/64" Nozzle
  • Application For Removing Rust, Scale, Paint, and Dirt From Metals, Wood, Brick, and Stone
  • Features Air Line Filter and Pressure Gauge to Contol Air Flow
  • Hopper Capacity (Lb.) 45
  • Item Sandblaster
  • Includes 8 Ft Hose, Control Valve Gun, 4 Ceramic Nozzles, Filling Funnel and Protective Hood
  • Air Pressure (PSI) 60 to 125
  • Hopper Material Steel
  • Tank Dimension (In.) 10 x 15
  • Feed Type Pressure
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list