Skip Content
SAND PAPER MULTI-MAX ASST FOR PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAND PAPER MULTI-MAX ASST FOR PAINT

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLMM70P
  • Mfr. Model # MM70P
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Paint
  • For Use With Mfr. No. MM20-03
  • Includes (2) Ea: 80, 120 And 240 Grit
  • Item Sand Paper Set
  • Number of Pieces 6
  • Size 80, 120, 340 Grit
  • Material Aluminum Oxide
  • Overall Length 3.9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list