SAND PAPER 18PK 80 - 240G FOR WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAND PAPER 18PK 80 - 240G FOR WOOD

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLMM80W
  • Mfr. Model # MM80W
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. MM20-03
  • Application For Wood
  • Includes (6) Ea: 60, 120, And 240 Grit
  • Item Sand Paper Sheet Set
  • Number of Pieces 18
  • Size 60, 120, 240 Grits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list