Skip Content
SAND BAG, ORANGE,26 IN. L,14 IN W,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAND BAG, ORANGE,26 IN. L,14 IN W,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6FGX9
  • Mfr. Model # 6FGX9
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.61 lbs

Technical Specs

  • Colour Orange
  • Material Polypropylene
  • Item Sand Bag
  • Length 26"
  • Width 14"
  • Weight Capacity 40 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list