Skip Content
SAMPLING TUBE,LENGTH 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMPLING TUBE,LENGTH 18 IN

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWL2
  • Mfr. Model # 2GWL2
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Alarm State (mA) -
  • Coverage (Square-Ft.) -
  • Standby State (mA) -
  • Depth (In.) 1
  • Finish Metal
  • Duct Width (Ft.) 1 to 2
  • For Use With Mfr. No. D4120, D4120W
  • Height (In.) 1
  • Includes -
  • Package Quantity 1
  • Item Sampling Tube
  • Length (In.) 18
  • Humidity Range (% RH) -
  • Width (In.) -
  • Type Smoke Detector
  • Alarm Current -
  • Duct Opening -
  • Mounting Connects to Smoke Detector
  • Flash (Candela) -
  • Number Required -
  • Standby Current (uA) -
  • Voltage -
  • Peak Output (dBA) -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list