Skip Content
SAMPLER SPOON,STERILE,14.79ML/3TSP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMPLER SPOON,STERILE,14.79ML/3TSP,

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMT1
  • Mfr. Model # 4YMT1
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Colour White
  • Capacity 14.79mL
  • Material Polystyrene
  • Item Sampler Scoop
  • Type Sterile
  • Handle Length 5-1/2"
  • Overall Height 0.53"
  • Overall Length 7"
  • Overall Width 1-1/2"
  • Working Temp. 90 Degrees C (194 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list