SAMPLER SPOON, NON-STERILE, 1 TSP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAMPLER SPOON, NON-STERILE, 1 TSP,

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMT2
  • Mfr. Model # 4YMT2
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Capacity 4.93mL
  • Colour White
  • Item Sampler Spoon
  • Handle Length 7"
  • Material Talc-Filled Polypropylene
  • Type Non-Sterile
  • Overall Length 7"
  • Working Temp. 121 Degrees C (250 Degrees F)
  • Overall Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list