SAMPLER SPOON,3 TEASPOON,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAMPLER SPOON,3 TEASPOON,PK12

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WCR2
  • Mfr. Model # 9WCR2
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Sampler Spoon
  • Colour White
  • Capacity 14.79mL
  • Type Chemical and Corrosion Resistant
  • Overall Length 7"
  • Handle Length 7"
  • Material Polypropylene
  • Overall Width 1-1/2"
  • Working Temp. 121 Degrees C (250 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list