SAMPLER SCOOP,4 OZ,WHT,POLYSTYRENE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAMPLER SCOOP,4 OZ,WHT,POLYSTYRENE,

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMR9
  • Mfr. Model # 4YMR9
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Colour White
  • Features High-Impact Flat Bottom Keeps Scoops Upright When Filled
  • Capacity 125mL/4 oz.
  • Item Sampler Scoop
  • Material Polystyrene
  • Type Sterile
  • Handle Length 5-3/16"
  • Overall Length 8-11/16"
  • Overall Height 1.75"
  • Overall Width 1"
  • Meets/Exceeds FDA Grade
  • Working Temp. 90 Degrees C (194 Degrees F)
  • Bowl Size 1"x 3-1/2"X13/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list