SAMPLEING BAG,120 OZ,PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAMPLEING BAG,120 OZ,PK 250

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J928
  • Mfr. Model # 24J928
  • UNSPSC # 41104017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Capacity 120 oz.
  • Material LDPE
  • Length 15"
  • Item Sampling Bag
  • Width 10"
  • Style Clear
  • Standards and Approvals ETO Sterilization Certificate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list