Skip Content
SAMPLE PROBE ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMPLE PROBE ASSEMBLY

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWT54-05A0403
  • Mfr. Model # 54-05A0403
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Depth 3"
  • Includes Probe
  • For Use With IQ Force(TM)
  • Length 1"
  • Width 3"
  • Height 1.5 ft.
  • Features 1ft. Sample Probe For Honeywell Analytics (former Sperian) Detectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list