Skip Content
SAMPLE CONTAINER,STERILE,120ML,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAMPLE CONTAINER,STERILE,120ML,PK500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V505
  • Mfr. Model # 32V505
  • UNSPSC # 41104118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.373 lbs

Technical Specs

  • Height 73.7mm
  • Capacity 120mL
  • Item Sample Container
  • Graduation Subdivisions With Graduation
  • Diameter 64.4mm
  • Special Features Frosted Writing Area
  • Closure Material PE
  • Mouth Wide Mouth
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Cylindrical
  • Sterile/Non-Sterile Sterile
  • Labware Body Color Clear
  • Labware Body Material Polypropylene
  • Labware Closure Color Red
  • Labware Closure Liner Material Polyethylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List