SAMPLE CONTAINER,GLASS,22ML,PK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAMPLE CONTAINER,GLASS,22ML,PK 48

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WDV6
  • Mfr. Model # 3WDV6
  • UNSPSC # 41104116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Double-Protection Sample Container
  • Diameter NA
  • Graduation Range Not Specified
  • Mouth Wide
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable No
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Closure Color Black
  • Labware Body Material Type III Soda Lime Glass
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material PTFE
  • Labware Closure Type Screw On

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list