Skip Content
SAMPLE BAG,7 OZ,500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMPLE BAG,7 OZ,500 PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J925
  • Mfr. Model # 24J925
  • UNSPSC # 41104017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Length 9"
  • Item Sampling Bag
  • Capacity 7 oz.
  • Standards and Approvals ETO Sterilization Certificate
  • Width 3"
  • Material LDPE
  • Style Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list