Skip Content
SAMPLE BAG, 42 OZ,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMPLE BAG, 42 OZ,PK 500

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24J926
  • Mfr. Model # 24J926
  • UNSPSC # 41104017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Capacity 42 oz.
  • Item Sampling Bag
  • Length 15"
  • Material LDPE
  • Style Clear
  • Standards and Approvals ETO Sterilization Certificate
  • Width 5.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list