Skip Content
SAMMY XPRESS 35 ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMMY XPRESS 35 ANCHOR

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8153922
  • Mfr. Model # 8153922
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 2.12 lbs

Technical Specs

  • Colour Silver
  • Item Threaded Rod Fastener
  • Finish Electro Zinc
  • Material Steel
  • Type Imperial
  • Package Quantity 25
  • Rod Size Internal: 3/8"-16
  • Use With SAMMY X-Press Installation Tool
  • Point Type X-Press(TM)
  • Drill Size 25/64"
  • Meets/Exceeds UL EX5098, EX245248, EX884759, FM 303126
  • Shank Length 1-1/2"
  • Max. Load Capacity (Lb.) 1,146
  • Head Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list