Skip Content
SAMMY WOOD 2, 1/2 ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMMY WOOD 2, 1/2 ROD

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8013925
  • Mfr. Model # 8013925
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 1.7 lbs

Product Details

Hangs 1/4 inch, 3/8 inch, and 1/2 inch threaded rod quickly. Vertical hang.

Technical Specs

  • Package Quantity 25
  • Rod Size 1/2"-13
  • Application Installs Vertically Into the Bottom of Wood Structures for Hanging Threaded Rod.
  • Finish Electro-Zinc
  • Item Vertical Threaded Rod Anchor
  • Type Rod Anchor
  • Material Steel
  • Point Type Fewer Attachment
  • Head Dia. 5/8"
  • Screw Size 1/4" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list