Skip Content
SAMMY EXPRESS 20 ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAMMY EXPRESS 20 ANCHOR

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8150922
  • Mfr. Model # 8150922
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 2.13 lbs

Technical Specs

  • Item Threaded Rod Fastener
  • Finish Electro Zinc
  • Package Quantity 25
  • Material Steel
  • Colour Silver
  • Type Imperial
  • Use With SAMMY X-Press Installation Tool
  • Drill Size 25/64"
  • Point Type X-Press(TM)
  • Rod Size Internal: 3/8"-16
  • Meets/Exceeds UL EX5098, EX245248, EX884759, FM 303126
  • Shank Length 1-1/2"
  • Max. Load Capacity (Lb.) 1,146
  • Head Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list