Skip Content
SALVAGE MAGNET,35 LB CAP,3.5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SALVAGE MAGNET,35 LB CAP,3.5 IN DIA

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VCC4
  • Mfr. Model # 2VCC4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Surface Size 3/4"H x 3-1/2"L
  • Includes -
  • Lifting Capacity 35 lbs.
  • Item Salvage Magnet
  • Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list