Skip Content
SALTBOX 10CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SALTBOX 10CU FT CAPACITY

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSB1000
  • Mfr. Model # SB1000
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Colour Yellow
  • Item Salt Box
  • Material Polypropylene
  • Load Capacity 10 cu. ft.
  • Inside Width 34"
  • Inside Length 34"
  • Inside Height 32"
  • Outside Width 36"
  • Green Certification or Other Recognition EcoLogo Certified
  • Outside Height 34"
  • Outside Length 36"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
  • Volume Capacity 10 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list