Skip Content
SALT TERMINATOR W/ MIXER 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SALT TERMINATOR W/ MIXER 946ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC76320
  • Mfr. Model # 76320
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Engine flush, cleaner and corrosion inhibitor. Cleans and protects anything exposed to salt (saltwater, salt air, road salt). Dissolves salt and leaves protective coating to inhibit corrosion. Essential as a motor flush for marine engines in both saltwate

Technical Specs

  • Item Salt Terminator Engine Flush, Cleaner and Corrosion Inhibitor with Mixer
  • Application Flushes Marine Engines, Cooling Systems, Heat Exchanges, Cleans and Protects Boats, PWCS, Trailers, Gear, Fishing Tackle, Autos, RVS, Trucks, Tools, Motorcycles, ATVS, Bicycles, Patio Furniture and More
  • Colour Blue
  • Container Type Bottle with Mixer
  • VOC Content 3.1 g/L
  • Container Size 24.13 H x 18.54 W x 7.62 D cm
  • Max. Operating Temp. 212 Degrees F
  • Specific Gravity 1.1
  • Min. Operating Temp. 32 Degrees F
  • Net Weight 946mL

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List