Skip Content
SALT AND PEPPER SHAKER,1/2 OZ,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SALT AND PEPPER SHAKER,1/2 OZ,PK 24

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DVR9
  • Mfr. Model # 6DVR9
  • UNSPSC # 52152013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Height (In.) 2-1/8
  • Item Salt and Pepper Shaker
  • Colour Clear
  • Size 1/2 Oz
  • Width (In.) 1-1/4
  • Material Glass/ Chrome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list