Skip Content
SALAD TONG,BLACK,9.03 IN,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SALAD TONG,BLACK,9.03 IN,PK 12

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D286
  • Mfr. Model # 14D286
  • UNSPSC # 52151611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Black
  • Material High Heat Plastic
  • Item Salad Tong
  • Overall Width (In.) 1.31
  • Package Quantity 12
  • Temp. Resistance (Deg. F) 212
  • Overall Length (In.) 9.03

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list