SAL-2 RSC KIT CARIBINER, 1 EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAL-2 RSC KIT CARIBINER, 1 EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSAL2
  • Mfr. Model # SAL2
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Steel
  • Length 4-1/2"
  • Material Steel
  • Lock Type Double Lock
  • Tensile Strength 10,000 lbs. (3,600 lbs. Gate Rated)
  • Standards ANSI Z359.12: CSA Z259.12: EN 362.2004/B: CE
  • Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list