Skip Content
SAHARA PRO X3 AIR MOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAHARA PRO X3 AIR MOVER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF351
  • Mfr. Model # F351
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1445
  • Shipping Weight 31.08 lbs

Product Details

Sahara Pro X3 Turbo Dryer. Daisy chain capability with convenience outlet and circut breaker. 0.33 HP 3 speed motor, 4.0 amps, 2700 CFM rated airflow.

Technical Specs

  • For Use With Carpet Drying and Floor Drying
  • Includes Carpet Clamp
  • Conductor Size (AWG) 14
  • Number of Conductors 3
  • Item Carpet/Floor Dryer
  • Motor HP 1/3
  • Number of Speeds 3
  • CFM High 2700
  • Phase 1
  • CFM Low 2400
  • CFM Medium 1900
  • Housing Material Rotomolded Polyethylene
  • Hz 60
  • NEMA Plug Configuration 5-15
  • Voltage 115 V
  • Propeller Material Reinforced Polypropylene
  • Amps 4
  • Standards UL/CuL Listed
  • Power Cord Length 25 ft.
  • Housing Length 18-1/4"
  • Housing Width 17"
  • Housing Height 18-7/8"
  • Blower Wheel Dia. 10"
  • Outlet Height 5"
  • Outlet Width 17"
  • Number of Blades 3
  • Housing Colour Blue
  • Overall Length 17"
  • Overall Height 18.8"
  • Overall Width 18.3"
  • Housing Dia. 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list