Skip Content
SAFETYVIEWPLUS LOCKER6TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEWPLUS LOCKER6TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP3288-6PT
  • Mfr. Model # USVP3288-6PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Includes
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Safety-View Plus Box Lockers
  • Overall Depth 18"
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Width 36"
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Six Tier
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list