Skip Content
SAFETYVIEWPLUS LOCKER6TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEWPLUS LOCKER6TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP3258-6PT
  • Mfr. Model # USVP3258-6PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Includes
  • Item Safety-View Plus Box Lockers
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Lock Type Not Included
  • Overall Depth 15"
  • Overall Height 78"
  • Overall Width 36"
  • Hooks per Opening None
  • Legs 6" Legs
  • Tier Six Tier
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Clearview
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list