Skip Content
SAFETYVIEWPLUS LOCKER6TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEWPLUS LOCKER6TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1288-6PT
  • Mfr. Model # USVP1288-6PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Includes
  • Colour 729 Parchment
  • Finish Powder Coated
  • Item Safety View Plus Box Locker
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Handle Type SS Recessed Lift
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Width 12"
  • Overall Height 78"
  • Tier Six Tier
  • Hooks per Opening None
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Height 10-1/2"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list