Skip Content
SAFETYVIEWPLUS LOCKER6TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEWPLUS LOCKER6TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1258-6PT
  • Mfr. Model # USVP1258-6PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes
  • Item Safety View Plus Box Locker
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Height 78"
  • Lock Type Not Included
  • Hooks per Opening None
  • Overall Depth 15"
  • Tier Six Tier
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list