Skip Content
SAFETYVIEW LOCKER 6TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW LOCKER 6TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1228-6PT
  • Mfr. Model # USVP1228-6PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes
  • Item Safety View Plus Box Locker
  • Overall Depth 12"
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Six Tier
  • Overall Width 12"
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Opening Depth 11"
  • Locker Door Type Clearview
  • Opening Width 9-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List