Skip Content
SAFETYVIEW LOCKER 3TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW LOCKER 3TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1258-3PT
  • Mfr. Model # USV1258-3PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes Number Plate
  • Item Safety View Wardrobe Locker
  • Overall Depth 15"
  • Overall Height 78"
  • Lock Type Not Included
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Hooks per Opening 1 Double
  • Overall Width 12"
  • Tier Triple Tier
  • Legs 6" Legs
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 22-1/4"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list