Skip Content
SAFETYVIEW LOCKER 2TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW LOCKER 2TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1288-2PT
  • Mfr. Model # USV1288-2PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Includes Number Plate
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Item Safety View Wardrobe Locker
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Not Included
  • Overall Width 12"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list