Skip Content
SAFETYVIEW LOCKER 1TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW LOCKER 1TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1228-1PT
  • Mfr. Model # USV1228-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Includes Hat Shelf
  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Item Safety View Wardrobe Locker
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Width 12"
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 69"
  • Opening Depth 11"
  • Assembled/Unassembled Unassembled
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list