Skip Content
SAFETYVIEW ADA LOCKER3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW ADA LOCKER3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP3258ADA-PT
  • Mfr. Model # USVP3258ADA-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Colour 729 Parchment
  • Item Wardrobe/Box Locker
  • Includes
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Height 78"
  • Overall Depth 15"
  • Lock Type Not Included
  • Hooks per Opening None
  • Overall Width 36"
  • Tier ADA
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 10-1/2"
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list