Skip Content
SAFETYVIEW ADA LOCKER3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW ADA LOCKER3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP3228ADA-PT
  • Mfr. Model # USVP3228ADA-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes
  • Item Wardrobe/Box Locker
  • Handle Type SS Recessed Lift
  • Lock Type Not Included
  • Overall Depth 12"
  • Overall Height 78"
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Width 36"
  • Tier ADA
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Opening Depth 11"
  • Locker Configuration (3) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List