Skip Content
SAFETYVIEW ADA LOCKER1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETYVIEW ADA LOCKER1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1228ADA-APT
  • Mfr. Model # USVP1228ADA-APT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Item Safety View Plus Box Locker
  • Includes
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Lock Type Not Included
  • Overall Depth 12"
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening None
  • Legs 6" Legs
  • Tier ADA
  • Opening Depth 11"
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list