SAFETYCHECK SML 1/2-1-1/4IN TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETYCHECK SML 1/2-1-1/4IN TOOL

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKWHIP-ST
  • Mfr. Model # WHIP-ST
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.2 lbs

Product Details

Safety cables are the industries preferred method of containing hose whip caused by broken air connection. Easy to install, no tools are required. 1-1/2 in. - 3 in. hose inside diameter, Style W, for hose-to-tool service.

Technical Specs

  • Item Small Safety check for Hose/Hose and Hose/Tool
  • Max. Pressure 200 PSI