Skip Content
SAFETY WARNING TAPE,ROLL,3IN W,60 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY WARNING TAPE,ROLL,3IN W,60 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AFH0
  • Mfr. Model # 8AFH0
  • UNSPSC # 41122703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Safety Warning Tape
  • Length 60 ft.
  • Material Self-Adhesive Polyester
  • Width 3"
  • Pattern Solid
  • Legend Caution Watch Your Step
  • Shape Roll
  • Tape Format Continuous Roll
  • Roll Length 60 ft.
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Black, Yellow
  • Thickness 0.007"
  • Standards OSHA
  • Diameter 3"
  • Performance Temp. 14 Degrees F - 176 Degrees F
  • Adhesion Strength 1.7 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list