Skip Content
SAFETY WALK 6IN X 24IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY WALK 6IN X 24IN 5/PK

SAFETY-WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM30001-5
  • Mfr. Model # 30001-5
  • UNSPSC # 47000000
  • CATALOGUE PAGE # 2393
  • Shipping Weight 0.17 lbs

Product Details

Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.

Technical Specs

  • Size 6" x 24"
  • Colour Black
  • Standards NFSI
  • Item Slip-resistant General Purpose Tapes and Treads
  • Application Method Stripe
  • Application Temperature 40 Degrees F
  • Surface Mineral-coated, Friction Slip-resistant

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List