Skip Content
SAFETY WALK 12INX60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY WALK 12INX60FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM30028
  • Mfr. Model # 30028
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Colour Code Green
  • Die Code -
  • Item Copper 1-Hole Lug
  • Standards -
  • Connector Type Straight Barrel
  • Length 1.97"
  • Material Copper
  • Width 0.69"
  • Plate Material Tin
  • Barrel Length Short
  • Stud Size 3/8"
  • Cable Size 1 AWG
  • Tongue Style Standard
  • Hole Center to End 0.375"
  • Peep Hole No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list