SAFETY VEST FR CSA YEL-XL-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VEST FR CSA YEL-XL-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIA648TY7XLR-Y
  • Mfr. Model # A648TY7XLR-Y
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Size X-Large
  • Material 48% Modacrylic/37% Lyocell/15% Aramid
  • Item Safety Vest
  • Closure Type Hook and Loop
  • Fabric Weight 7 oz.
  • Fits Chest Size 46" - 48"
  • Gender Unisex
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list