Skip Content
SAFETY VEST FR CSA YEL-SM-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VEST FR CSA YEL-SM-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIA648TY7SR-Y
  • Mfr. Model # A648TY7SR-Y
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Item Safety Vest
  • Material 48% Modacrylic/37% Lyocell/15% Aramid
  • Size Small
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462
  • Fits Chest Size 34" - 36"
  • Fabric Weight 7 oz.
  • Closure Type Velcro
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list