Skip Content
SAFETY VEST FR CSA YEL-4XL-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VEST FR CSA YEL-4XL-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIA648TY7-4XLR-Y
  • Mfr. Model # A648TY7-4XLR-Y
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Safety Vest
  • Colour Yellow
  • Material 48% Modacrylic/37% Lyocell/15% Aramid
  • Closure Type Velcro
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462
  • Size 4X-Large
  • Fabric Weight 7 oz.
  • Fits Chest Size 58" - 60"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list