Skip Content
SAFETY VALVE,SOFT SEAT,3/4 IN,225 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,SOFT SEAT,3/4 IN,225 P

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X907
  • Mfr. Model # 15X907
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.615 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 3/4
  • Item Air Safety Valve
  • Seal Silicone
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 225
  • Body Material Brass
  • Valve Type Soft Seat
  • Spring 17-7 SS
  • Standards ASME/CRN
  • Rated CFM @ Set Pressure 878

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list